26-3/4 x 8 in. 60W 3-Light Incandescent Outdoor Post Lantern in Oiled Bronze
Bradford 26-3/4 x 8 in. 60W 3-Light Incandescent Outdoor Post Lantern in Oiled Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dimensions: Overall: 8"W x 26.75"H
- Details: The tapered top and oversized ring paired with clear glass panels create a transitional and modern look
- Remove the screws on the bottom edge of the roof to lift off for easy access to bulbs
- Finish: Part of the Rain or Shine series, oiled bronze is a matte, chocolate-brown finish with warm, muted gold edging
- Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 3 - 60 Watt (max) E12 Candelabra base bulbs (not included)
- It's shown here with a B10 lamp
- Rated for wet locations; includes a 5-year manufacturer warranty against rust and fading
- Pier mount light
Specifications
- Collection:
- Bradford
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 26-3/4 in
- Installation Type:
- Outdoor
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Colonial, Traditional
- Number of Lights:
- 3
- Product Type:
- Outdoor Post Lantern
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 841740166065
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 8 in