This product requires certification to purchase.

7W 1-Light 27 in. Outdoor Wall Sconce in Black

Capital Lighting

Bradford 7W 1-Light 27 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #C946441BKGL
  • Item #9717576
  • Manufacturer Part #946441BK-GL
3.9 out of 5 Customer Rating
Brand image
Capital Lighting

Bradford 7W 1-Light 27 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #C946441BKGL
  • Item #9717576
  • Manufacturer Part #946441BK-GL
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The tapered top and oversized ring paired with clear glass panels create a transitional and modern look
  • The Night Sky friendly fixture is designed for minimal light emission
  • Bottom is open for easy access to bulb
  • Finish: Part of the rain or Shine series, the black finish is a neutral, dark tone with a slightly coarse texture
  • Bulb: Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 1 - 7 watt (max) GU10 Twist Lock base bulbs (not included)
  • It's shown here with a GU10 lamp
  • Rated for wet locations; includes a 5 year manufacturer warranty against rust and fading
  • Outdoor wall lantern
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Bradford
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
10-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear
Height:
27 in
Installation Type:
Wall Mount
Light Bulb Base Type:
GU10
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Material:
Aluminum, Glass, Metal
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Wet Locations
UPC:
841740166119
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
7 W
Width:
9 in