This product requires certification to purchase.

100W 2-Light Medium E-26 Vanity Fixture in Aged Brass with White

Capital Lighting

Bradley 100W 2-Light Medium E-26 Vanity Fixture in Aged Brass with White

  • Fast #
  • Part #C150121AW
  • Item #10023942
  • Manufacturer Part #150121AW
3.6 out of 5 Customer Rating
Brand image
Capital Lighting

Bradley 100W 2-Light Medium E-26 Vanity Fixture in Aged Brass with White

  • Fast #
  • Part #C150121AW
  • Item #10023942
  • Manufacturer Part #150121AW
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass, White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Two light vanity in aged brass and white metal shade with white Interior
  • Dimensions: Overall: 15" W x 9" H x 7.5" E; backplate: 5" W x 5" H x 1" E
  • Details: Metal shade with white interior for optimal light output. Available in 2-light and 3-light options
  • Finish: Smooth to touch, the combination finish of a warm, honey-gold aged brass and a neutral, soft white create a sophisticated look. The scouring technique used on the aged brass brings a brushed visual texture and compliments the crisp white tone
  • This fixture uses 2 - 100 watt (max) E26 medium base bulbs (not included). Recommended bulb: A15 lamp
  • Features: Rated for damp locations; includes a 1-year manufacturer limited warranty
  • Bring a bold, modern look to traditional bath lighting with the Bradley 2-light vanity. The aged brass accents and crisp metal shades bring distinct style, while the matte white exterior and white interior shade finishes create down-light illumination that is perfect for powder rooms or focused task lighting
  • Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
7-1/2 in
Height
9 in
Width
15 in
Characteristics & Features
Collection
Bradley
Color Finish Category
Brass Tones
Color Finish Name
Aged Brass, White
Dimmable
Yes
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A15
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Contemporary, Industrial, Mid-century, Modern, Retro, Vintage
Material
Metal
Number of Lights
2
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
Yes
ETL Listed
No
UL Listed
Suitable for Damp Locations
UPC
841740172677