26-1/2 in. 6-Light Candelabra E-12 Base Incandescent Pendant in Polished Nickel
Brayden 26-1/2 in. 6-Light Candelabra E-12 Base Incandescent Pendant in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Six light pendant with Polished Nickel finish
- UL listed and rated for Damp locations.
- Requires four 60W E26 medium bulbs
- UL listed and rated for Dry locations.
- Brayden collection
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Brayden
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 25-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 26-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Urban
- Material:
- Metal
- Number of Lights:
- 6
- Proposition 65:
- Warning: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841224014837
- Volts:
- 120V
- Watts:
- 60 W