This product requires certification to purchase.

60W 1-Light 18-1/4 in. Wall Sconce in Brushed Champagne

Capital Lighting

Breigh 60W 1-Light 18-1/4 in. Wall Sconce in Brushed Champagne

  • Fast #
  • Part #C644811BS703
  • Item #9717687
  • Manufacturer Part #644811BS-703
3.2 out of 5 Customer Rating
Brand image
Capital Lighting

Breigh 60W 1-Light 18-1/4 in. Wall Sconce in Brushed Champagne

  • Fast #
  • Part #C644811BS703
  • Item #9717687
  • Manufacturer Part #644811BS-703
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • The acrylic rod accent and bobeche on the candle sleeve add sparkle and create the look of crystal; paired with a round, white fabric stay-straight shade
  • A light gold with silver undertones, this hand-applied, painted finish has a subtle shimmer and brushed visual texture
  • It's shown here with an A19 lamp
  • Rated for damp locations; includes a 1 year manufacturer warranty
  • Candle wall light
  • Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 1 - 60 watt (max) E12 Candelabra base bulbs (not included)
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Breigh
Color Finish Category:
Neutrals
Color Finish Name:
Brushed Champagne
Dimmable:
Yes
Height:
18-1/4
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Material:
Cloth, Metal, Steel
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Damp Locations
UPC:
841740164627
Volts:
120V
Wall Sconce Type:
Wallchiere
Watts:
60
Width:
5