This product requires certification to purchase.

60W 4-Light Candelabra E-12 Incandescent Pendant in Black Iron

Capital Lighting

Brennen 60W 4-Light Candelabra E-12 Incandescent Pendant in Black Iron

  • Fast #
  • Part #C344941BI
  • Item #9717678
  • Manufacturer Part #344941BI
3.2 out of 5 Customer Rating
Brand image
Capital Lighting

Brennen 60W 4-Light Candelabra E-12 Incandescent Pendant in Black Iron

  • Fast #
  • Part #C344941BI
  • Item #9717678
  • Manufacturer Part #344941BI
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dimensions: Overall: 25" W x 18" H; adjustable hanging height: 22" - 144"; includes 120" of chain and 180" of wire
  • Details: The pronounced rivet details accent the rounded clear glass cylinder
  • Finish: A sponge technique on the black iron finish creates a wrought iron appearance for the neutral, dark tone
  • Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 4 - 60 watt (max) E12 candelabra base bulbs (not included)
  • It's shown here with a G16 lamp
  • Features: Rated for dry locations; includes a 1-year manufacturer warranty
  • Requires Certification

Specifications

Collection:
Brennen
Color Finish Category:
Iron Tones
Color Finish Name:
Black Iron
Dimmable:
Yes
Height:
18 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
G16
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Industrial, Urban
Material:
Metal
Minimum Height:
22 in
Number of Lights:
4
Overall Height:
144 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Dry Locations
UPC:
841740166423
Volts:
120V
Watts:
60 W
Width:
25 in