This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Pendant in Aged Brass

Capital Lighting

Brentwood 100W 1-Light Medium E-26 Incandescent Pendant in Aged Brass

  • Fast #
  • Part #C349012AD
  • Item #10024030
  • Manufacturer Part #349012AD
4.5 out of 5 Customer Rating
Brand image
Capital Lighting

Brentwood 100W 1-Light Medium E-26 Incandescent Pendant in Aged Brass

  • Fast #
  • Part #C349012AD
  • Item #10024030
  • Manufacturer Part #349012AD
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • One light pendant in aged brass with clear teardrop water glass
  • Dimensions: Overall: 9.75" W x 18" H; adjustable hanging height: 22" - 144"; includes 120" chain; 144" wire
  • Details: Available in three finish options of aged brass, brushed nickel, or matte black for style versatility. Clear water glass in a teardrop shape is hand-blown. Slight variation may occur
  • Finish: Smooth to touch, the aged brass finish is a warm, honey-gold with subtle black undertones. The scouring technique creates a brushed visual texture and creates a refined, aged look
  • This fixture uses 1 - 100 watt (max) E26 medium base bulbs (not included). Recommended bulb: G25 lamp
  • Features: Rated for dry locations; includes a 1-year manufacturer warranty
  • Chic curves and simple style create the Brentwood pendant for home place. The aged brass finish and water glass beautifully accent the pendant's teardrop shape, bringing easy-on-the-eyes design to any space
  • Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
  • Requires Certification

Specifications

Cable or Wire Type:
SPT-1
Collection:
Brentwood
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Depth:
9-3/4
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear Water
Height:
18
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
G25
Light Bulb Style:
Globe
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Artisan, Coastal, Farmhouse, Rustic, Transitional
Material:
Glass, Metal
Minimum Height:
22
Number of Lights:
1
Overall Height:
144
UL Listed:
Suitable for Dry Locations
UPC:
841740171830
Volts:
120V
Watts:
100
Width:
9-3/4
Wire Gauge (AWG):
18 ga