100W 1-Light Medium E-26 Incandescent Pendant in Matte Black
Brentwood 100W 1-Light Medium E-26 Incandescent Pendant in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One light pendant in matte black with clear seeded teardrop glass
- Dimensions: Overall: 9.75" W x 18" H; adjustable hanging height: 22" - 144"; includes 120" chain; 144" wire
- Details: Available in three finish options of aged brass, brushed nickel, or matte black for style versatility. Clear seeded glass in a teardrop shape is hand-blown. Slight variation may occur
- Finish: Matte black is a powder coated, muted, neutral tone
- This fixture uses 1 - 100 watt (max) E26 medium base bulbs (not included). Recommended bulb: G25 lamp
- Features: Rated for dry locations; includes a 1-year manufacturer warranty
- Chic curves and simple style create the Brentwood pendant for home place. The matte black finish and seeded glass beautifully accent the pendant's teardrop shape, bringing easy-on-the-eyes design to any space
- Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
Specifications
- Cable or Wire Type:
- SPT-1
- Collection:
- Brentwood
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 9-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 18 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Artisan, Coastal, Farmhouse, Rustic, Transitional
- Material:
- Glass, Metal
- Minimum Height:
- 22 in
- Number of Lights:
- 1
- Overall Height:
- 144 in
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740171816
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 9-3/4 in
- Wire Gauge (AWG):
- 18 ga