This product requires certification to purchase.

100W 1-Light E26 Pendant in Matte Black / White Fabric

Capital Lighting

Brody 100W 1-Light E26 Pendant in Matte Black / White Fabric

  • Fast #
  • Part #C349411MB
  • Item #10024036
  • Manufacturer Part #349411MB
4.1 out of 5 Customer Rating
Brand image
Capital Lighting

Brody 100W 1-Light E26 Pendant in Matte Black / White Fabric

  • Fast #
  • Part #C349411MB
  • Item #10024036
  • Manufacturer Part #349411MB
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • One light Pendant in Matte Black with White Fabric Shade
  • DIMENSIONS: Overall: 10"W x 13.75"H; Adjustable Hanging Height: 21.25" - 64.5"; Includes 12" Chain; 120" Wire and Rods Included 6"(1),12"(1) & 18"(1)L.
  • DETAILS: Crisp fabric shade accents the arch detail for a sophisticated, simplified style.
  • FINISH: Matte Black is a powder coated, muted, neutral tone.
  • This fixture uses 1 - 100 Watt (max) E26 Medium base bulbs (not included). Recommended bulb: G25 lamp.
  • FEATURES: Rated for dry locations; includes a 1-Year Manufacturer Warranty.
  • Embodying true minimalist form, the Brody Medium Pendant brings sleek, simplified style. The Aged Brass finish enhances the classic look of the white fabric shade to deliver sophisticated, less-is-more design.
  • The open arched top meets again just below the shade to form a single socket, creating this unique look while balancing the pendant's light source.
  • BULBS: Designed to be dimmable and LED/CFL/Incandescent bulb compatible.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
10 in
Diameter
10 in
Height
13-3/4 in
Minimum Height
21-1/4 in
Width
10 in
Characteristics & Features
Cable or Wire Type
SPT-1
Collection
Brody
Color Finish Category
Blacks
Color Finish Name
Matte Black
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G25
Light Bulb Style
Globe
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting, Ambient Lighting
Lighting Style
Transitional
Material
Metal, Cloth
Number of Lights
1
Electrical & Operational Information
Volts
120V
Watts
100 W
Wire Gauge (AWG)
18 ga
Warranty & Product Information
CSA Certified
No
ETL Listed
No
Type
C349411MB
UL Listed
Suitable for Dry Locations
UPC
841740171977