This product requires certification to purchase.

100W 2-Light Medium E-26 Incandescent Pendant in Matte Black

Capital Lighting

Brody 100W 2-Light Medium E-26 Incandescent Pendant in Matte Black

  • Fast #
  • Part #C849421MB
  • Item #10024154
  • Manufacturer Part #849421MB
5 out of 5 Customer Rating
Brand image
Capital Lighting

Brody 100W 2-Light Medium E-26 Incandescent Pendant in Matte Black

  • Fast #
  • Part #C849421MB
  • Item #10024154
  • Manufacturer Part #849421MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Two light island in matte black with white fabric stay-straight shade
  • Dimensions: Overall: 50" W x 21.25" H x 9"E; adjustable hanging height: 22" - 72"; includes 12" chain; 120" wire and rods included 6"(1),12"(1) & 18"(1)L
  • Details: Crisp fabric shades accents the minimalist silhouette for a sophisticated, simplified style
  • Finish: Matte black is a powder coated, muted, neutral tone
  • This fixture uses 2 - 100 watt (max) E26 medium base bulbs (not included). Recommended bulb: A19 lamp
  • Features: Rated for dry locations; includes a 1-year manufacturer warranty
  • Embodying true minimalist form, the Brody island brings sleek, simplified style in a linear pendant chandelier. The matte black finish enhances the classic look of the white fabric shades to deliver sophisticated, less-is-more design
  • Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
  • Requires Certification

Specifications

Cable or Wire Type:
SPT-1
Collection:
Brody
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
9
Dimmable:
Yes
ETL Listed:
No
Height:
21-1/4
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Farmhouse, Contemporary, Mid-century, Rustic, Transitional
Material:
Metal
Minimum Height:
22
Number of Lights:
2
Overall Height:
72
UL Listed:
Suitable for Dry Locations
UPC:
841740172110
Volts:
120V
Watts:
100
Width:
50
Wire Gauge (AWG):
18 ga