This product requires certification to purchase.

6 Light 35in. Wide Chandelier with White Fabric Shades in Aged Brass

Capital Lighting

Brody 6 Light 35in. Wide Chandelier with White Fabric Shades in Aged Brass

  • Fast #
  • Part #C449462AD706
  • Item #10346527
  • Manufacturer Part #449462AD-706
4.3 out of 5 Customer Rating
Brand image
Capital Lighting

Brody 6 Light 35in. Wide Chandelier with White Fabric Shades in Aged Brass

  • Fast #
  • Part #C449462AD706
  • Item #10346527
  • Manufacturer Part #449462AD-706
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Adjustable hanging height - 25 in - 147 in
  • The aged brass finish enhances the classic look of the white fabric shades for sophisticated style
  • Smooth to touch, the aged brass finish is a warm, honey gold with subtle black undertones
  • The scouring technique creates a brushed visual texture and creates a refined, aged look
  • Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 6 to 60 W (max) E12 candelabra base bulbs (not included)
  • Rated for dry locations, includes a 1 yr manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Depth
34-1/2 in
Height
21 in
Width
34-1/2 in
Characteristics & Features
Collection
Brody
Color Finish Category
Brass Tones
Color Finish Name
Aged Brass
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Light Bulb Type
Incandescent
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Material
Fabric, Steel
Number of Lights
6
Number of Tiers
1
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
360 W
Warranty & Product Information
Type
C449462AD706
UL Listed
Yes
UPC
841740176033