60W 3-Light 19-3/4 in. Wall Sconce in Black
Bryson 60W 3-Light 19-3/4 in. Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Three light outdoor wall lantern in black with clear glass
- Dimensions: Overall: 11.5" W x 19.75" H x 12.25" E; back plate: 6" W x 8" H x 1" E
- Finish: Part of the Rain or Shine series, the black finish is a neutral, dark tone with a slightly coarse texture
- This fixture uses 3 - 60 watt (max) E12 candelabra base bulbs (not included). Recommended bulb: B10 lamp
- Features: Includes a 5 - year manufacturer warranty against rust and fading
- A fresh take on a classic style, the Bryson hanging lantern adds extra charm to your home's exterior. Illuminated clear glass panes are accented with an arched top and bold black finish for a timeless style with modern appeal
- Part of our Rain or Shine Collection and backed by our five-year warranty against rust and fading
- Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
Specifications
- Collection:
- Bryson
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 12-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 19-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Metal
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 841740170369
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 60 W
- Width:
- 11-1/2 in
- Wire Gauge (AWG):
- 18 ga