100W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel
Burke 100W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Three light vanity in brushed nickel finish with clear honeycomb glass
- Rated for damp locations, perfect for bathrooms and powder rooms. The brushed nickel finish on this beautiful vanity piece complements the unique honeycomb design
- This item is easy to install - replacing an existing fixture is simple with the included instructions and can be finished in as little as 15 minutes with a few common hand tools
- Mounts bulbs up or down, dimmable and LED/CFL/incandescent compatible, uses three 100-watt (max) E26 medium base bulbs (not included)
- Rectangle backplate, 7 in W x 5 in H x 0.75 in E included (Ctr/Top of fixture: 2.5 in; Ctr/Btm: 6 in)
- Includes 1-year limited manufacturer's warranty
- The clean lines in the brushed nickel finish anchor the tapered honeycomb glass in the 3-light vanity for a sophisticated style
Specifications
- ADA Compliant:
- No
- Collection:
- Burke
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 8-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740158893
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 24 in