60W 16-Light Candelabra E-12 Incandescent Chandelier in Winter Gold
Cambridge 60W 16-Light Candelabra E-12 Incandescent Chandelier in Winter Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One Six light Chandelier in Winter Gold finish.
- Dimensions: 49-1/2 "W x 62 "H x 49-1/2 "D
- Requires one6 E12 Candelabra bulbs with a max wattage of 60 W per socket.
- Canopy dimensions: 5"W x .75"E
- UL listed and rated for Dry locations.
- Includes: 10' Chain; 15' Wire
Documents
Specifications
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-2
- Collection:
- Cambridge
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Winter Gold
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 62 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Steel, Crystal
- Number of Lights:
- 16
- Number of Tiers:
- 3
- Proposition 65:
- Warning: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740100823
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 49-1/2 in
- Wire Gauge (AWG):
- 18 ga