60W 3-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Polished Chrome
Capital Ceiling 60W 3-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Three light Flush and Semi-Flush in Chrome finish with White glass.
- Dimensions: 14 "W x 11-3/4 "H x 14 "D
- Requires three E26 Medium bulbs with a max wattage of 60 W per socket.
- Canopy dimensions: 5"W x 1.25"H
- UL listed and rated for Damp locations.
Specifications
- ADA Compliant:
- No
- Collection:
- Capital Ceiling
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 14 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 11-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Steel, Glass
- Number of Lights:
- 3
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740124072
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 14 in
- Wire Gauge (AWG):
- 18 ga