4-Light Foyer Fixture in Black
Capital Foyers 4-Light Foyer Fixture in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Four light Foyer in Bronze finish.
- Dimensions: 11-1/4 "W x 19 "H x 11-1/4 "D
- Requires four E12 Candelabra bulbs with a max wattage of 60 W per socket.
- Canopy dimensions: 5"W x 0.75"H
- A Capital Lighting Fixture Company.
- UL listed and rated for Dry locations.
- Includes: 10' Chain; 12' Wire
Documents
Specifications
- Cable or Wire Type:
- SPT-1
- Collection:
- Capital Foyers
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 19 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Material:
- Metal
- Number of Lights:
- 4
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740123211
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 11-1/4 in
- Wire Gauge (AWG):
- 18 ga