1-Light Sconce
Capital Sconces 1-Light Sconce
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One light Indoor fixture in Aged Brass finish.
- Dimensions: 10.25"W x 17.75"H x 15"E
- Requires 1 - 100 Watt E26 medium bulb(s).
- UL listed. Rated for Damp locations.
- Recommended Rooms: Hallway/Stairway, Foyer/Entryway, Bathroom, Powder Room, Bedroom, Dining Room
- Trends: Industrial, Farmhouse / Rustic
Documents
Specifications
- ADA Compliant:
- No
- Cable or Wire Type:
- SPT-2
- Collection:
- Capital Sconces
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 15 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 17-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST18
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Farmhouse, Industrial, Rustic
- Material:
- Metal
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740141437
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 10-1/4 in
- Wire Gauge (AWG):
- 16 ga