2-Light Sconce
Capital Sconces 2-Light Sconce
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two light Indoor fixture in Aged Brass finish.
- Dimensions: 15"W x 27.50"H x 6"E
- Requires 2 - 60 Watt E12 candelabra bulb(s).
- UL listed. Rated for Damp locations.
- Recommended Rooms: Hallway/Stairway, Foyer/Entryway, Bathroom, Powder Room, Bedroom, Dining Room
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Capital Sconces
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 6 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 27-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740139786
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 15 in
- Wire Gauge (AWG):
- 18 ga