This product requires certification to purchase.

100W 4-Light Medium E-26 Incandescent Brushed Pewter Pendant Light

Capital Lighting

Cara 100W 4-Light Medium E-26 Incandescent Brushed Pewter Pendant Light

  • Fast #
  • Part #C340241PP
  • Item #9292795
  • Manufacturer Part #340241PP
5 out of 5 Customer Rating
Brand image
Capital Lighting

Cara 100W 4-Light Medium E-26 Incandescent Brushed Pewter Pendant Light

  • Fast #
  • Part #C340241PP
  • Item #9292795
  • Manufacturer Part #340241PP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Four light natural white washed Eucalyptus branch drum pendant with brushed pewter chain
  • Rated for dry locations, perfect for a hallway/stairway, foyer/entryway, kitchen, home office, dining room, living room or bedroom. Artisans hand craft amazing Eucalyptus wood into a one-of-a-kind pendant
  • This item is easy to install - replacing an existing fixture is simple with the included instructions and can be finished in as little as 15 minutes with a few common hand tools
  • Dimmable and LED/CFL/incandescent compatible, uses four 100-watt (max) E26 medium base bulbs (not included)
  • Adjustable height (from 24.75 in to 147 in), 25 in W x 21 in H; includes 10 ft of chain, 15 ft of wire
  • Includes 1-year limited manufacturer's warranty
  • Each piece of the natural eucalyptus used to create the drum shape shade in this 4-light pendant is one-of-a-kind and hand-applied for a sculptural statement
  • Smooth to touch, the brushed pewter finish is a medium grey with warm undertones created by fine brush strokes
  • It's shown here with a G25 lamp
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
Cable or Wire Type:
SPT-1
Collection:
Cara
Color Finish Category:
Pewter Tones
Color Finish Name:
Brushed Pewter
Depth:
25 in
Dimmable:
Yes
ETL Listed:
No
Height:
21 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
G25
Light Bulb Style:
Globe
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting, Down Lighting
Lighting Style:
Transitional
Material:
Wood
Minimum Height:
24-3/4 in
Number of Lights:
4
Overall Height:
21 in
UL Listed:
Yes
UPC:
841740159531
Volts:
120V
Watts:
100 W
Width:
25 in
Wire Gauge (AWG):
18 ga