60W 4-Light Candelabra E-12 Incandescent Pendant in Brushed Pewter
Cara 60W 4-Light Candelabra E-12 Incandescent Pendant in Brushed Pewter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- The whitewashed, natural eucalyptus of the Cara Medium pendant is hand-arranged in a classic drum shape for a sophisticated statement with intriguing appeal
- Dimensions: Overall: 155" W x 18" H; adjustable hanging height: 215" - 144"; includes 120" of chain and 180" of wire
- Details: Artisan made and handcrafted of whitewashed eucalyptus; natural variation will occur, each piece unique
- Finish: Smooth to touch, the Brushed Pewter finish is a medium grey with warm undertones created by fine brush strokes
- Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 4 - 60 watt (max) E12 Candelabra base bulbs (not included)
- It's shown here with a G16 lamp
- Features: Rated for dry locations; includes a 1-year manufacturer warranty
Specifications
- Collection:
- Cara
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Brushed Pewter
- Dimmable:
- Yes
- Height:
- 18
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Wood
- Minimum Height:
- 21-1/2
- Number of Lights:
- 4
- Overall Height:
- 144
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740163897
- Volts:
- 120V
- Watts:
- 60
- Width:
- 15-1/2