This product requires certification to purchase.

60W 1-Light Wall Sconce in Gilded Silver

Capital Lighting

Carlyle 60W 1-Light Wall Sconce in Gilded Silver

  • Fast #
  • Part #C611711GS654
  • Item #7129015
  • Manufacturer Part #611711GS-654
4.2 out of 5 Customer Rating
Brand image
Capital Lighting

Carlyle 60W 1-Light Wall Sconce in Gilded Silver

  • Fast #
  • Part #C611711GS654
  • Item #7129015
  • Manufacturer Part #611711GS-654
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Gilded Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One light sconce in Gilded Silver
  • Dimensions: 6" W x 20-1/4" H x 7-3/4" Ext
  • Requires four 60W E26 medium bulbs
  • Backplate dimensions: Mirror Backplate: 5"W x 8"H x .75"E
  • UL listed and rated for Damp locations.
  • UL listed and rated for dry locations
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Carlyle
Color Finish Category:
Silver Tones
Color Finish Name:
Gilded Silver
Dimmable:
Yes
ETL Listed:
No
Height:
20-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Traditional
Material:
Metal, Fabric
Maximum Temperature:
150
Number of Lights:
1
Power Source:
Electric, AC
Proposition 65:
Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Damp Locations
UPC:
841740100298
Volts:
120V
Watts:
60 W
Width:
6 in
Wire Gauge (AWG):
18 ga