16 in. Height 100 W 1-Light Medium Lantern in Black
Carriage House 16 in. Height 100 W 1-Light Medium Lantern in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One lamp outdoor wall fixture in Black
- Dimensions: 8" W x 16" H x 9-1/2" D
- Requires four 60W E26 medium bulbs
- Backplate dimensions: 9"L x 4.88"W x .98"E
- UL listed and rated for Wet locations.
- UL listed and rated for dry locations
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Carriage House
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 15 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Classic
- Material:
- Metal, Glass
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- Proposition 65:
- Warning: This product can expose you to chemicals including cadmium, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 841224009000
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 8 in
- Wire Gauge (AWG):
- 18 ga