120W 2?Light 16in. Wall Sconce in Bleached Natural Rope & Patinaed Brass
Cecilia 120W 2?Light 16in. Wall Sconce in Bleached Natural Rope & Patinaed Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 16 in H x 8-3/4 in W x 5 in D extension dimensions
- Hand wrapped bleached natural rope in a tapered silhouette is paired with a slightly distressed patina brass, creating contrast, drama and glamour
- A mixed material finish of handcrafted bleached natural rope and the shimmery copper gold metal of patina brass
- Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 2 to 60 W (max) E12 candelabra base bulbs (not included)
- Rated for damp locations, includes a 1 yr manufacturer warranty
- Includes a 1-Year Manufacturer Warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Cecilia
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bleached Natural, Patinaed Brass
- Depth:
- 5 in
- Dimmable:
- Yes
- Height:
- 16 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Up Lighting
- Lighting Style:
- Rustic
- Material:
- Fabric, Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and cadmium, which are known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 841740177306
- Volts:
- 120V
- Wall Sconce Type:
- Flush Mount
- Watts:
- 120 W
- Width:
- 8-3/4 in