60W 8-Light Candelabra E-12 Incandescent Pendant in Black Rope with Patinaed Brass
Cecilia 60W 8-Light Candelabra E-12 Incandescent Pendant in Black Rope with Patinaed Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eight light tapered string pendant in black rope and patinaed brass
- Rated for dry locations, perfect for a hallway/stairway, foyer/entryway, kitchen, home office, dining room, living room or bedroom. Hand-wrapped black rope encircled by a solid patinaed textured brass ring to create this dramatic pendant fixture
- This item is easy to install - replacing an existing fixture is simple with the included instructions and can be finished in as little as 15 minutes with a few common hand tools
- Dimmable and LED/CFL/incandescent compatible, uses eight 60-watt (max) E12 Candelabra base bulbs (not included)
- Adjustable height (from 19.5 in to 65.25 in), 24.25 in W x 14.25 in H; includes 1 ft of chain, 10 ft of wire and one each 6 in, 12 in and 18 in removable rods
- Includes 1-year limited manufacturer's warranty
- Hand-wrapped black rope in a tapered silhouette is paired with a slightly distressed patinaed brass, creating contrast, drama and glamour in the Cecilia collection
Specifications
- ADA Compliant:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Cecilia
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Rope, Patinaed Brass
- Depth:
- 24-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 14-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 120 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Up Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Minimum Height:
- 19-1/2 in
- Number of Lights:
- 8
- Overall Height:
- 14-1/4 in
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740157360
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 24-1/4 in
- Wire Gauge (AWG):
- 18 ga