45 in. 100W 1-Light Mini Pendant in Matte Nickel with Soft White Glass Shade
Chapman 45 in. 100W 1-Light Mini Pendant in Matte Nickel with Soft White Glass Shade
Product Details
Product Details
- One light mini-pendant in Matte Nickel with Soft White glass
- Dimensions: 5-3/4" W x 45" H
- Requires four 60W E26 medium bulbs
- UL listed and rated for Dry locations.
- Chapman collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Chapman
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Matte Nickel
- Diameter:
- 5-3/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Soft White
- Height:
- 45
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Glass
- Number of Lights:
- 1
- Proposition 65:
- Warning: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841224078761
- Volts:
- 120V
- Watts:
- 100
- Wire Gauge (AWG):
- 18 ga