This product requires certification to purchase.

9 in. 100W 3-Light Vanity Fixture in Matte Nickel with Soft White Glass Shade

Capital Lighting

Chapman 9 in. 100W 3-Light Vanity Fixture in Matte Nickel with Soft White Glass Shade

  • Fast #
  • Part #C8403MN202
  • Item #4143315
  • Manufacturer Part #8403MN-202
3.8 out of 5 Customer Rating
Brand image
Capital Lighting

Chapman 9 in. 100W 3-Light Vanity Fixture in Matte Nickel with Soft White Glass Shade

  • Fast #
  • Part #C8403MN202
  • Item #4143315
  • Manufacturer Part #8403MN-202
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Matte Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Three light vanity fixture in Matte Nickel with Soft White glass
  • Dimensions: 24" W x 9" H x 7-1/2" D
  • Requires three 100W E26 medium bulbs
  • UL listed and rated for Damp locations.
  • Chapman collection
  • UL listed and rated for dry locations
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Chapman
Color Finish Category:
Nickel Tones
Color Finish Name:
Matte Nickel
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Soft White
Height:
9
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Metal, Glass
Number of Lights:
3
Power Source:
Electric, AC
Proposition 65:
Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Damp Locations
UPC:
841224078884
Volts:
120V
Watts:
100
Width:
24