9 in. 100W 4-Light Vanity Fixture in Burnished Bronze with Soft White Glass Shade
Chapman 9 in. 100W 4-Light Vanity Fixture in Burnished Bronze with Soft White Glass Shade
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Four light vanity fixture in Burnished Bronze with Soft White glass
- Dimensions: 32" W x 9" H x 7-1/2" D
- Requires four 60W E26 medium bulbs
- UL listed and rated for Damp locations.
- Chapman collection
- UL listed and rated for dry locations
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Chapman
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Burnished Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Soft White
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Number of Lights:
- 4
- Power Source:
- Electric, AC
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841224082348
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 32 in