60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Silver with Gold Leaf
Charleston 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Silver with Gold Leaf
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One light sconce in Silver and Gold Leaf with crystal
- Dimensions: 6" W x 17-1/2" H x 11-1/2" Ext
- Requires four 60W E26 medium bulbs
- Backplate dimensions: Mirror Backplate: 5"W x 15"H x .75"E
- UL listed and rated for Damp locations.
- UL listed and rated for dry locations
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Charleston
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver, Gold Leaf, Antique Mirror
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 17-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Fabric, Glass
- Maximum Temperature:
- 200
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740101127
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 6 in
- Wire Gauge (AWG):
- 18 ga