100W 2-Light Medium Vanity Fixture in Black Iron
Clint 100W 2-Light Medium Vanity Fixture in Black Iron
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two light clear Water glass vanity fixture in Black Iron
- Dimensions: 13.5"W x 10.5"H x 6.5"E
- Dimmable and LED/CFL/Incandescent compatible, uses two 100-Watt (max) E26 medium base bulbs (not included)
- Backplate dimensions: 6"W x 5"H x 0.75"E
- Rated for damp locations, perfect for bathrooms and powder rooms. Strongly angled black iron arms whose wavy glass shades add dramatic shadows to your space.
- Easy to install. Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools.
- Can be mounted up or down.
- Includes 1-year limited manufacturer's warranty
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Clint
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Iron
- Depth:
- 6-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 10-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 6-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Number of Lights:
- 2
- Power Source:
- Electric
- Proposition 65:
- This product can expose you to chemicals including mercury, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740149501
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 13-1/2 in