This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Pendant in Carbon Grey with Black Iron

Capital Lighting

Clive 100W 1-Light Medium E-26 Incandescent Pendant in Carbon Grey with Black Iron

  • Fast #
  • Part #C347611CK
  • Item #10024009
  • Manufacturer Part #347611CK
4.1 out of 5 Customer Rating
Brand image
Capital Lighting

Clive 100W 1-Light Medium E-26 Incandescent Pendant in Carbon Grey with Black Iron

  • Fast #
  • Part #C347611CK
  • Item #10024009
  • Manufacturer Part #347611CK
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One light pendant in carbon grey wood and black iron with stone seeded glass
  • Dimensions: Overall: 14" W x 12.5" H; adjustable hanging height: 17" - 138.5"; includes 120" chain; 180" wire
  • Details: Artisan made and handcrafted out of mango wood that has been wire-brushed and painted a brown-grey. Stone seeded glass is hand-blown and artisan made. Natural variation will occur
  • Finish: Carbon grey and black iron; a handcrafted mixed material combination of wire-brushed, dark brown mango wood with a carbon grey finish and a wrought iron-like black iron metal
  • This fixture uses 1 - 100 watt (max) E26 medium base bulbs (not included)
  • Features: Rated for dry locations; includes a 1-year manufacturer warranty
  • The Clive glass pendant brings a fresh take on farmhouse style. Stunning stone-seeded clear glass creates a unique illumination. The carbon grey finish on the wire-brushed mango wood is handsomely coupled with the black iron metal for a look that adds dimension to any space
  • Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
  • Requires Certification

Specifications

Cable or Wire Type:
SPT-1
Collection:
Clive
Color Finish Category:
Greys
Color Finish Name:
Carbon Grey, Black Iron
Depth:
14 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Stone Seeded
Height:
12-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Artisan, Coastal, Farmhouse, Industrial, Rustic, Transitional
Material:
Glass, Metal
Minimum Height:
17 in
Number of Lights:
1
Overall Height:
138-1/2 in
UL Listed:
Suitable for Dry Locations
UPC:
841740170154
Volts:
120V
Watts:
100 W
Width:
14 in
Wire Gauge (AWG):
18 ga