100W 3-Light Medium E-26 Vanity Fixture in Carbon Grey with Black Iron
Clive 100W 3-Light Medium E-26 Vanity Fixture in Carbon Grey with Black Iron
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Three light vanity in carbon grey and black iron with stone seeded glass handcrafted of wire-brushed mango wood
- Dimensions: Overall: 24.5" W x 9.5" H x 7.5" E; backplate: 5" W x 5" H x 0.75" E
- Details: Artisan made and handcrafted out of mango wood that has been wire-brushed and painted a brown-grey. Arm is curved for unique character and dimension. Stone seeded glass is hand-blown and artisan made. Natural variation will occur
- Finish: A handcrafted mixed material combination of wire-brushed, dark brown mango wood with a carbon grey finish and a wrought iron-like black iron metal
- This fixture uses 3 - 100 watt (max) E26 medium base bulbs (not included)
- Features: Rated for damp locations; includes a 1-year manufacturer limited warranty
- A fresh take on farmhouse style, the Clive 3-light vanity pairs a simple silhouette with a sculpted form. The carbon grey finish on the wire-brushed mango wood is handsomely coupled with the black iron metal for a look that adds dimension to any space. Stunning stone-seeded clear glass creates a unique illumination. Also available in a 2-light
- Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
Specifications
- ADA Compliant:
- No
- Collection:
- Clive
- Color Finish Category:
- Greys
- Color Finish Name:
- Carbon Grey, Black Iron
- Depth:
- 7-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Seeded
- Height:
- 9-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Artisan, Coastal, Farmhouse, Industrial, Rustic, Transitional
- Material:
- Glass, Metal
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740170178
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 24-1/2 in