This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Wall Sconce in Bronze

Capital Lighting

Colton 100W 1-Light Medium E-26 Incandescent Wall Sconce in Bronze

  • Fast #
  • Part #C628811BZ451
  • Item #7541898
  • Manufacturer Part #628811BZ-451
3.9 out of 5 Customer Rating
Brand image
Capital Lighting

Colton 100W 1-Light Medium E-26 Incandescent Wall Sconce in Bronze

  • Fast #
  • Part #C628811BZ451
  • Item #7541898
  • Manufacturer Part #628811BZ-451
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One light fixture in Bronze finish with Clear Glass .
  • UL Listed and rated for Damp locations.
  • Dimensions: 5 in W x 17.25 in H x 5 in E
  • Requires 1 E26 Medium bulb (not included) for lamping.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Colton
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Depth:
6-1/4 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear Water
Height:
17-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Mid-century, Modern
Material:
Metal, Glass
Maximum Temperature:
150
Number of Lights:
1
Power Source:
Electric, AC
UL Listed:
Suitable for Damp Locations
UPC:
841740128865
Volts:
120V
Watts:
100 W
Width:
5 in
Wire Gauge (AWG):
18 ga