100W 4-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel
Colton 100W 4-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in TX
Product Details
Product Details
- Four light fixture in Brushed Nickel finish with Clear Glass .
- UL Listed and rated for Damp locations.
- Dimensions: 33.5 in W x 10 in H x 33.5 in E
- Requires 4 E26 Medium bulbs (not included) for lamping.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Colton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 10 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Mid-century, Modern
- Material:
- Metal, Glass
- Number of Lights:
- 4
- Power Source:
- Electric
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740128841
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 33-1/2 in