This product requires certification to purchase.

100W 5-Light Medium E-26 Incandescent Chandelier in Brushed Nickel

Capital Lighting

Colton 100W 5-Light Medium E-26 Incandescent Chandelier in Brushed Nickel

  • Fast #
  • Part #C428851BN451
  • Item #7542156
  • Manufacturer Part #428851BN-451
3.7 out of 5 Customer Rating
Brand image
Capital Lighting

Colton 100W 5-Light Medium E-26 Incandescent Chandelier in Brushed Nickel

  • Fast #
  • Part #C428851BN451
  • Item #7542156
  • Manufacturer Part #428851BN-451
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Five light fixture in Brushed Nickel finish with Clear Glass .
  • UL Listed and rated for Dry locations.
  • Dimensions: 28 in W x 26.5 in H x 28 in E
  • Requires 5 E26 Medium bulbs (not included) for lamping.
  • Requires Certification

Documents


Specifications

Cable or Wire Type:
SPT-1
Collection:
Colton
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear Water
Height:
26-1/2
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Modern, Mid-century
Material:
Metal, Glass
Number of Lights:
5
UL Listed:
Suitable for Dry Locations
UPC:
841740128728
Volts:
120V
Watts:
100
Width:
28
Wire Gauge (AWG):
18 ga