100W 9-Light Medium E-26 Incandescent Chandelier in Brushed Nickel
Colton 100W 9-Light Medium E-26 Incandescent Chandelier in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Nine light fixture in Brushed Nickel finish with Clear Glass .
- UL Listed and rated for Dry locations.
- Dimensions: 38 in W x 40 in H x 38 in E
- Requires 9 E26 Medium bulbs (not included) for lamping.
Documents
Specifications
- Cable or Wire Type:
- SPT-2
- Collection:
- Colton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Water
- Height:
- 40 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Mid-century, Modern
- Material:
- Metal, Glass
- Number of Lights:
- 9
- Number of Tiers:
- 2
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740128759
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 38 in
- Wire Gauge (AWG):
- 16 ga