60W 5-Light Medium E-26 Pendant in Black Wash with Matte Nickel
Connor 60W 5-Light Medium E-26 Pendant in Black Wash with Matte Nickel
Product Details
Product Details
- Five light clear Stone-Seeded glass island fixture in Black Wash Wood and Matte Nickel
- Dimensions: 50"W x 13.75"H x 12"E
- Requires five 60W (max) incandescent or LED equivalent bulbs with Medium E-26 base (not included)
- Includes: 12" chain; 120" wire and 5" inch canopy
- UL Listed. Rated for Dry locations
- Easy to install. Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools.
- Includes 1-year limited manufacturer's warranty
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-2
- Collection:
- Connor
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Matte Nickel
- Depth:
- 12
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 13-3/4
- Installation Type:
- Hanging Mount
- Length:
- 12
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST18
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Urban, Industrial
- Material:
- Wood, Glass
- Number of Lights:
- 5
- Proposition 65:
- This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740152259
- Volts:
- 120V
- Watts:
- 60
- Width:
- 50