60W 4-Light Candelabra E-12 Incandescent Pendant in Aged Brass
Cooper 60W 4-Light Candelabra E-12 Incandescent Pendant in Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Four light foyer pendant in Aged Brass with clear seeded glass shade
- Dimensions: 11.75"W x 26.5"H
- Dimmable and LED/CFL/Incandescent compatible, uses four 60-Watt (max) E12 candelabra base bulbs (not included)
- Includes: 120" chain; 180" wire and 5" inch canopy
- Perfect for use in the kitchen, dining room, living room, foyer, bedroom or office. Seeded glass cylinder is suspended in an aged brass rectangular design.
- Easy to install. Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools.
- Includes 1-year limited manufacturer's warranty
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Cooper
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 11-3/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 26-1/2
- Installation Type:
- Hanging Mount
- Length:
- 11-3/4
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Number of Lights:
- 4
- Proposition 65:
- PROP 65 WARNING
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740150279
- Volts:
- 120V
- Watts:
- 60
- Width:
- 11-3/4
- Wire Gauge (AWG):
- 18 ga