This product requires certification to purchase.

60W 4-Light Candelabra E-12 Incandescent Pendant in Brushed Nickel

Capital Lighting

Cooper 60W 4-Light Candelabra E-12 Incandescent Pendant in Brushed Nickel

  • Fast #
  • Part #C532843BN
  • Item #8201874
  • Manufacturer Part #532843BN
3.7 out of 5 Customer Rating
Brand image
Capital Lighting

Cooper 60W 4-Light Candelabra E-12 Incandescent Pendant in Brushed Nickel

  • Fast #
  • Part #C532843BN
  • Item #8201874
  • Manufacturer Part #532843BN
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Four light foyer pendant in Brushed Nickel with clear seeded glass shade
  • Dimensions: 11.75"W x 26.5"H
  • Requires four 60W (max) incandescent or LED equivalent bulbs with Candelabra E-12 base (not included)
  • Includes: 120" chain; 180" wire and 5" inch canopy
  • UL Listed. Rated for Dry locations
  • Easy to install. Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools.
  • Includes 1-year limited manufacturer's warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Cable or Wire Type:
SPT-1
Collection:
Cooper
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
11-3/4 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear Seeded
Height:
26-1/2 in
Installation Type:
Hanging Mount
Length:
11-3/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Metal, Glass
Number of Lights:
4
Proposition 65:
PROP 65 WARNING
UL Listed:
Suitable for Dry Locations
UPC:
841740150293
Volts:
120V
Watts:
60 W
Width:
11-3/4 in
Wire Gauge (AWG):
18 ga