This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Black

Capital Lighting

Corbin 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Black

  • Fast #
  • Part #C934211BK
  • Item #7851440
  • Manufacturer Part #934211BK
5 out of 5 Customer Rating
Brand image
Capital Lighting

Corbin 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Black

  • Fast #
  • Part #C934211BK
  • Item #7851440
  • Manufacturer Part #934211BK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One light Indoor fixture in Black finish.
  • Dimensions: 5.75"W x 12"H x 7.50"E
  • Requires 1 - 100 Watt E26 medium bulb(s).
  • UL listed. Rated for Wet locations.
  • Recommended Rooms: Outdoor
  • Trends: Farmhouse / Rustic
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Corbin
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
7-1/2 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear
Height:
12 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
ST18
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting, Down Lighting
Lighting Style:
Urban Industrial
Material:
Aluminum
Number of Lights:
1
Power Source:
Electric, AC
UL Listed:
Suitable for Wet Locations
UPC:
841740141185
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
100 W
Width:
5-3/4 in
Wire Gauge (AWG):
18 ga