This product requires certification to purchase.

24 x 10 in. 300W 3-Light Medium E-26 Incandescent Vanity Fixture with Clear Water Glass in Brushed Nickel

Capital Lighting

Cotton 24 x 10 in. 300W 3-Light Medium E-26 Incandescent Vanity Fixture with Clear Water Glass in Brushed Nickel

  • Fast #
  • Part #C128831BN451
  • Item #7542023
  • Manufacturer Part #128831BN-451
5 out of 5 Customer Rating
Brand image
Capital Lighting

Cotton 24 x 10 in. 300W 3-Light Medium E-26 Incandescent Vanity Fixture with Clear Water Glass in Brushed Nickel

  • Fast #
  • Part #C128831BN451
  • Item #7542023
  • Manufacturer Part #128831BN-451
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Three light fixture in Brushed Nickel finish with Clear Glass .
  • UL Listed and rated for Damp locations.
  • Dimensions: 24 in W x 10 in H x 24 in E
  • Requires 3 E26 Medium bulbs (not included) for lamping.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Cotton
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
7 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear
Height:
10 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Mid-century
Material:
Metal, Glass
Number of Lights:
3
Power Source:
Electric
UL Listed:
Yes
UPC:
841740128810
Volts:
120V
Watts:
300 W
Width:
24 in