11-1/4 in. 1-Light Wall Lantern in Black
Creekside 11-1/4 in. 1-Light Wall Lantern in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- One light wall lantern in Black
- Dimensions: 8-1/4" W x 11-1/4" H x 9" Ext
- Requires four 60W E26 medium bulbs
- Backplate dimensions: 5"W x 5"H x 1.1"E
- UL listed and rated for Damp locations.
- UL listed and rated for dry locations
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Creekside
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 11-1/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 841224029183
- Volts:
- 120V
- Watts:
- 75
- Width:
- 8-1/4
- Wire Gauge (AWG):
- 18 ga