12 in. 100W 1-Light Flush Mount Ceiling Light with Seeded Glass in Old Bronze
Creekside 12 in. 100W 1-Light Flush Mount Ceiling Light with Seeded Glass in Old Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- One light outdoor ceiling fixture in Old Bronze
- Dimensions: 8-1/4" W x 12" H
- Requires four 60W E26 medium bulbs
- Canopy dimensions: 5"W x 1.34"E
- UL listed and rated for Wet locations.
- UL listed and rated for dry locations
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Creekside
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Seeded
- Height:
- 12
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Glass
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841224000052
- Volts:
- 120V
- Watts:
- 100
- Width:
- 8-1/4
- Wire Gauge (AWG):
- 18 ga