This product requires certification to purchase.

13-1/4 in. 1-Light Wall Lantern in Black

Capital Lighting

Creekside 13-1/4 in. 1-Light Wall Lantern in Black

  • Fast #
  • Part #C9601BK
  • Item #5082057
  • Manufacturer Part #9601BK
3.4 out of 5 Customer Rating
Brand image
Capital Lighting

Creekside 13-1/4 in. 1-Light Wall Lantern in Black

  • Fast #
  • Part #C9601BK
  • Item #5082057
  • Manufacturer Part #9601BK
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Atlanta, GA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One light wall lantern with Black finish and Clear Seeded glass
  • Dimensions: 8-1/4" W x 13-1/4" H x 9" Ext
  • Requires four 60W E26 medium bulbs
  • Backplate dimensions: 5"W x 5"H x 1.1"E
  • UL listed and rated for Wet locations.
  • UL listed and rated for dry locations
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Creekside
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
9 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Seeded
Height:
13-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Metal, Glass
Number of Lights:
1
Power Source:
Electric, AC
Proposition 65:
Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Wet Locations
UPC:
841224029138
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
100 W
Width:
8-1/4 in
Wire Gauge (AWG):
18 ga