60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Brushed Nickel
Dawson 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- One light fixture in Brushed Nickel finish with None glass.
- UL Listed and rated for Damp locations.
- Dimensions: 6 in W x 17 in H x 6 in E
- Requires 1 E12 Candelabra bulb (not included) for lamping.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Dawson
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 8
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- White
- Height:
- 17
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Fabric
- Maximum Temperature:
- 150
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740124911
- Volts:
- 120V
- Watts:
- 60
- Width:
- 6
- Wire Gauge (AWG):
- 18 ga