60W 4-Light Candelabra E-12 Vanity Fixture in Matte Black
Dawson 60W 4-Light Candelabra E-12 Vanity Fixture in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Four light vanity fixture in Matte Black with white fabric shades
- Dimensions: 35.25"W x 12"H x 7.25"E
- Dimmable and LED/CFL/Incandescent compatible, uses four 60-Watt (max) E12 candelabra base bulbs (not included)
- Backplate dimensions: 5"W x 5"H x 0.75"E
- Rated for damp locations, perfect for bathrooms and powder rooms. Crisp white fabric stay-straight shade sits on a classic curved arm frame
- Easy to install. Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools.
- Mount with socket up.
- Includes 1-year limited manufacturer's warranty
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Dawson
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 7-1/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 12
- Installation Type:
- Wall Mount
- Length:
- 7-1/4
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Lights Included:
- No
- Material:
- Metal
- Number of Lights:
- 4
- Power Source:
- Electric, AC
- Proposition 65:
- This product can expose you to chemicals including lead and cadmium, which are known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740156813
- Volts:
- 120V
- Watts:
- 60
- Width:
- 35-1/4