60W 1-Light Medium E-26 Incandescent Pendant Light in Dark Pewter
Destin 60W 1-Light Medium E-26 Incandescent Pendant Light in Dark Pewter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This artisan made, wide dome shaped 1-light pendant is handcrafted with a soft white finish inside and out
- The hand-wrapped natural jute rope detail adds a layer of interest for a simple, yet sophisticated style
- Applications: Perfect for use in the kitchen, dining room, living room, foyer, bedroom or office
- Timeless warehouse pendant in dark pewter, with white shade topped with hand-wound rope accent
- Easy to install: Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools
- Versatile: Dimmable and LED/CFL/incandescent compatible, uses one 100-watt (max) E26 medium base bulb (not included)
- Dimensions: Adjustable height (from 17" to 63"), 17.5" W x 11.5" H; includes 1' of chain and 10' of wire, one 6" rod, one 12" rod, and one 18" rod
- Reliable: Includes 1-year limited manufacturer's warranty
Specifications
- Collection:
- Destin
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Dark Pewter
- Dimmable:
- Yes
- Height:
- 11-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial, Urban
- Material:
- Ceramic, Jute, Metal
- Minimum Height:
- 17 in
- Number of Lights:
- 1
- Overall Height:
- 63 in
- Proposition 65:
- This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740152068
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 17-1/2 in