100W 3-Light Medium E-26 Base Incandescent Vanity in Brushed Nickel
Dixon 100W 3-Light Medium E-26 Base Incandescent Vanity in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Three light vanity fixture in Brushed Nickel finish with Soft White glass
- Dimensions: 20-1/2" W x 9" H x 6-3/4" Ext
- Requires three 100W medium bulbs
- Backplate dimensions: 8.25"W x 4.50"H x 0.75"E
- A Capital Lighting Fixture Company.
- UL listed and rated for Damp locations.
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Dixon
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- White
- Height:
- 9
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Glass
- Number of Lights:
- 3
- Power Source:
- Electric
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740105750
- Volts:
- 120V
- Watts:
- 100
- Width:
- 20-1/2