100W 3-Light Medium E-26 Vanity Fixture in Matte Brass
Dolan 100W 3-Light Medium E-26 Vanity Fixture in Matte Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Three light vanity in matte brass with clear ribbed glass
- Dimensions: Overall: 24.5" W x 9.5" H x 7.75" E; backplate: 5" W x 5" H x 1" E
- Details: Ribbed glass creates intriguing visual texture for a minimal style with maximum impact. Available in 2-light, 3-light, or 4-light options
- Finish: This light, honey-toned gold has a slightly shiny matte finish that is smooth to the touch
- This fixture uses 3 - 100 watt (max) E26 medium base bulbs (not included). Recommended bulb: G25 lamp
- Features: Rated for damp locations; includes a 1-year manufacturer limited warranty
- Minimalist style with maximum impact. Pairing designer details with ribbed glass globes and a matte brass finish, the Dolan 3-light vanity creates an elegant aesthetic. Also available in a 2-light or 4-light
- Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Dolan
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Matte Brass
- Depth:
- 7-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Ribbed
- Height:
- 9-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Art Deco, Contemporary, Industrial, Mid-century, Retro, Transitional, Vintage
- Material:
- Glass, Metal
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740172462
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 24-1/2 in