39-3/4 x 150 in. 60W 6-Light 1-Tier Incandescent Transitional Chandelier in Matte Brass
Dolan 39-3/4 x 150 in. 60W 6-Light 1-Tier Incandescent Transitional Chandelier in Matte Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Six light chandelier in matte brass
- Dimensions: Overall: 39.75" W x 24" H; adjustable hanging height: 27.5" - 150"; includes 120" chain; 180" wire
- Details: Elegant curves and a wide silhouette bring minimal style with maximum impact
- Finish: Matte brass; this light, honey-toned gold has a slightly shiny matte Finish that is smooth to the touch
- This fixture uses 6 - 60 watt (max) E12 candelabra base bulbs (not included). Recommended bulb: G16 lamp
- Features: Rated for dry locations; includes a 1-year manufacturer warranty
- Minimalist style with maximum impact. Pairing designer details with a sleek silhouette and matte brass finish, the Dolan large chandelier creates an elegant aesthetic
- Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
Specifications
- Cable or Wire Type:
- SPT-1
- Collection:
- Dolan
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Matte Brass
- Depth:
- 39-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 150 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 6
- Number of Tiers:
- 1
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740172370
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 39-3/4 in
- Wire Gauge (AWG):
- 18 ga