This product requires certification to purchase.

1-Light Semi-Flush Mount Fixture in Kiln Rubbed Finish

Capital Lighting

Donovan 1-Light Semi-Flush Mount Fixture in Kiln Rubbed Finish

  • Fast #
  • Part #C250711KR
  • Item #10346483
  • Manufacturer Part #250711KR
5 out of 5 Customer Rating
Brand image
Capital Lighting

Donovan 1-Light Semi-Flush Mount Fixture in Kiln Rubbed Finish

  • Fast #
  • Part #C250711KR
  • Item #10346483
  • Manufacturer Part #250711KR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Adjustable hanging height - 10-1/4 in - 137-3/4 in
  • The pairing of handcrafted, fluted mango wood with a black stain creates a captivating contrast against the warm glow of the matte brass interior
  • Can be hung as a pendant or a semi-flush
  • A mixed material finish of natural mango wood with a black wash stain paired with the slightly muted honey gold tone of matte brass
  • Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 1 to 100 W (max) E26 medium base bulbs (not included)
  • Rated for dry locations, includes a 1 yr manufacturer warranty
  • Includes a 1-Year Manufacturer Warranty
  • Requires Certification

Specifications

Collection:
Donovan
Color Finish Category:
Blacks
Color Finish Name:
Black Stain, Matte Brass
Depth:
12-1/2 in
Diameter:
12-1/2 in
Dimmable:
Yes
Height:
11-3/4 in
Installation Type:
Semi-flush Mount, Ceiling Mount, Pendant Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
G25
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting, Up Lighting
Lighting Style:
Rustic
Material:
Steel, Wood
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Type:
C250711KR
UL Listed:
Yes
UPC:
841740170703
Volts:
120V
Watts:
100 W
Width:
12-1/2 in